1-1/4 in. Cabinet Knob with Screw in Matte Black
Elara 1-1/4 in. Cabinet Knob with Screw in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- One 1" and one 1-3/4" breakaway screws included
- Lifetime warranty
Specifications
- Collection:
- Elara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 840002534888
- Width:
- 1-1/4 in