4-1/4 in. Cabinet Pull in Satin Nickel
Milan 1 4-1/4 in. Cabinet Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Milan 1 plain square cabinet pull
- Center to center: 96 mm
- Projection: 1-1/16"
- Color: Silver/Nickel/Chrome
- Available in 7 different finishes
- Two 8-32 x 1" and two break-away screws (included)
Specifications
- Collection:
- Milan 1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-1/4 in
- Material:
- Zinc
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 843512005411
- Width:
- 5/8 in