This product requires certification to purchase.

160 MM Center to Center Cabinet Bar Pull in Matte Black

Jeffrey Alexander

Richard 160 MM Center to Center Cabinet Bar Pull in Matte Black

  • Fast #
  • Part #J171160MB
  • Item #9962092
  • Manufacturer Part #171-160MB
4.4 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Richard 160 MM Center to Center Cabinet Bar Pull in Matte Black

  • Fast #
  • Part #J171160MB
  • Item #9962092
  • Manufacturer Part #171-160MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Perfect for kitchens, baths, closets and furniture
  • Individually wrapped to protect the product from damage
  • Lifetime warranty
  • Features higher hand clearance - great for universal design and aging in place
  • Requires Certification
Dimensions & Measurements
Length
6-4/5 in
Width
1-1/16 in
Characteristics & Features
Collection
Richard
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Style
Contemporary
Warranty & Product Information
Type
H171160MB
UPC
196734001373