4-3/4 in. Cabinet Pull with Screws in Matte Back
Sutton 4-3/4 in. Cabinet Pull with Screws in Matte Back
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- Two 1" and two 1-3/4" breakaway screws included
- Lifetime warranty
- A Jeffrey Alexander exclusive design! US design patent D711,722
Specifications
- Collection:
- Sutton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-3/4 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 843512078842
- Width:
- 5/16 in