1 Gal Calcium Lime & Rust Remover
CLR Pro 1 Gal Calcium Lime & Rust Remover
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dissolves the hardest of calcium, lime and rust buildup.
- Blasts calcium deposits from glassware, tile, tea and coffee pots.
- Dissolves lime scale from coffee pots, humidifiers, tubs, toilets and sinks.
- Zaps rust stains from stucco, brick, porcelain, chrome and metal.
- Safe on all plumbing such as copper and plastic PVC.
- Won't harm flow of septic.
- Phosphate-, bleach-, ammonia- and alcohol-free.
Specifications
- Application:
- Stucco, Porcelain, Stainless Steel, Brick, Glass, Tile, Metal
- Collection:
- CLR Pro
- Color Finish Name:
- Crystal, Clear, Lime Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 128 oz
- Type:
- JCL4PRO
- UPC:
- 078291122220