128 oz. Rust Remover Cleaner in Clear (Case of 4)
CLR Pro® 128 oz. Rust Remover Cleaner in Clear (Case of 4)
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dissolves the hardest of calcium, lime and rust buildup
- Blasts calcium deposits from glassware, tile, tea and coffee pots
- Dissolves lime scale from coffee pots, humidifiers, tubs, toilets and sinks
- Zaps rust stains from stucco, brick, porcelain, chrome and metal
- Height: 12.5"
- Length: 12.5"
- Width: 12.5"
Specifications
- Application:
- Fiberglass, Glass, Sinks, Stainless Steel, Toilet
- Collection:
- CLR Pro®
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner, Remover
- Size:
- 1 gal
- Type:
- JCLRMC4PRO