35-7/8 x 11-1/2 x 22 x 10 in. Indoor Hood Liner in Stainless Steel
35-7/8 x 11-1/2 x 22 x 10 in. Indoor Hood Liner in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides a range of ventilation power to accommodate your precise cooking needs
- Automatically turns the ventilation system on and adjusts power as needed
- Two different settings give you the appropriate level of lighting as you cook
- We narrowed down our dedicated network to only the most experienced providers
- Allow for island or wall mount installations for kitchen customization and a unique look
- Our crew relentlessly engages with JennAir® appliances day in, day out
- Knob controls provide precise adjustment and easy selection of ventilation speeds
- Twice as energy-efficient and longer-lasting than incandescent light bulbs, these halogen lights beautifully illuminate the cooking surface from above
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 22 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- GSA Approved:
- No
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Product Type:
- Hood Liner
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 49.82 lb
- Width:
- 35-7/8 in