14-7/8 in. Ice Maker Door Panel in Stainless Steel
14-7/8 in. Ice Maker Door Panel in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- JUIFX15HX, JUIFN15HX Ice Systems
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 30-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Ice Maker Door Panel
- UPC:
- 883049525167
- Width:
- 14-7/8 in