This product requires certification to purchase.

16.3 cu. ft. Bottom Freezer Refrigerator in Panel Ready

JennAir

16.3 cu. ft. Bottom Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #JJBBFR30NMX
  • Item #10254550
  • Manufacturer Part #JBBFR30NMX
4.7 out of 5 Customer Rating
Brand image
JennAir

16.3 cu. ft. Bottom Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #JJBBFR30NMX
  • Item #10254550
  • Manufacturer Part #JBBFR30NMX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inspired by volcanic glass, this industry-exclusive dark finish draws attention with high-contrast style. Fine foods and fresh produce emerge like vibrant art, with LED lighting showcasing your ingredients against the alluring interior.
  • Illuminate food items against the Obsidian interior with multiple LED lights that enhance visibility. Multi-Point Lighting includes lights along the side and bright Full-Width Canopy Lighting throughout the interior to showcase fresh, vibrant ingredients.
  • Sensor-controlled dual compressors manage the climate in the refrigerator and freezer, helping to keep your ingredients at their ideal preservation temperatures. The smooth-running refrigerator avoids abrupt start and stop cycles to maintain quiet tranquility in your space.
  • Each drawer, shelf and door bin in the refrigerator is made of solid glass and metal that is naturally odor-resistant. To hell with cheap plastic in luxury door bins, shelves and liners.
  • This built-in bottom mount refrigerator is meticulously designed and precisely assembled in Italy.
  • TwinFresh™ Climate Control System helps to keep ingredients fresh by eliminating shared air between the refrigerator and freezer. This system creates two distinct environments ideal for different food preservation needs.
  • Each crisper drawer within the refrigerator smoothly opens and closes quietly, even while fully loaded with produce and fresh ingredients.
  • Easily reposition the Adjustable Glass Shelving to customize the interior of your refrigerator. Accented with brushed aluminum trim, the crystal-clear glass allows light to shine through and illuminate the interior of the refrigerator.
  • Customize the exterior of your refrigerator with the aesthetics of your kitchen-including the integrated look of custom wood cabinetry or accessory stainless panel kits and handles (sold separately).
  • Navigate effortlessly through settings, dynamic features and controls that respond to your touch on an LCD touchscreen.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

AMP:
3
CEC Compliant:
For Sale in CA
Capacity:
16.3 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Color Touch LCD
Depth:
24-4/5 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.09 cu ft
Height:
80-7/10 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Capacity (Cu Ft):
12.18 cu ft
Refrigerator Type:
Bottom Freezer
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049643847
Volts:
120V
Weight:
359.4 lb
Width:
29-7/8 in