This product requires certification to purchase.

17 cu. ft. Column Refrigerator in Panel Ready

JennAir

17 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #JJBRFR30IGX
  • Item #7638603
  • Manufacturer Part #JBRFR30IGX
4 out of 5 Customer Rating
Brand image
JennAir

17 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #JJBRFR30IGX
  • Item #7638603
  • Manufacturer Part #JBRFR30IGX
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
17 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Depth:
27-1/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
79-7/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
17 cu ft
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
No
UL Listed:
No
UPC:
883049438313
Volts:
115V
Weight:
542 lb
Width:
29-3/4 in