This product requires certification to purchase.

20 cu. ft. Column Refrigerator in Panel Ready

JennAir

20 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #JJBRFR36IGX
  • Item #7638613
  • Manufacturer Part #JBRFR36IGX
4.1 out of 5 Customer Rating
Brand image
JennAir

20 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #JJBRFR36IGX
  • Item #7638613
  • Manufacturer Part #JBRFR36IGX
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Over 250 Configurations for this Right Hand Swing Door - Hundreds of ways to make columns suit you.
  • Three zones. Three precision sensors. Calibrated every second. Command temperatures and humidity in each zone with an exposed air tower for total control.
  • Remote Access - Open door. Power outages. Filter changes. Connect to WiFi for real-time notifications and control your columns from anywhere. Tap and swipe on both iOS and Android devices.
  • Ecliptic Lighting - Live beyond the shadow, live beyond puck lighting. Over 650 LEDs frame and fill your column, coming alive at a touch of the controls. Each item illuminates in dramatic glory.
  • Daring Obsidian Interior - Inspired by volcanic glass, this dark finish erupts with reflective, high-contrast style. Stop the whitewashing. Let fine foods emerge like vibrant art, begging to be devoured.
  • Solid Glass and Metal - All-metal bins and shelf frames. Thick, naturally odor-resistant solid glass. A forcefield at the edge that prevents spillovers. To hell with cheap plastic in luxury designs.
  • Emotive Controls - Dominate your domain. This waist-level panel challenges the idea that controls should be out of reach. Customize every zone to your desires.
  • Shapeshifter Drawers (Refrigerator) - From craft beer to the farmer's market. Whether you're marinating a steak or storing a charcuterie tray, every drawer has presets to meet your desires.
  • Seamless Touches - The industry-first Obsidian hinge and concealed details melt into their volcanic surroundings.
  • Smooth Close Drawers - Smooth moves. Each drawer opens and closes fluidly and quietly, even when fully loaded.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
20 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
27-1/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Handle Type:
Reach-through
Height:
79-7/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
20 cu ft
Smart Home Compatibility:
iOS
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
883049438337
Volts:
120V
Weight:
546 lb
Width:
35-3/4 in
Wireless Communication:
Wi-Fi