This product requires certification to purchase.

20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

JennAir

20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #JJB36NXFXLE
  • Item #4912271
  • Manufacturer Part #JB36NXFXLE
5 out of 5 Customer Rating
Brand image
JennAir

20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #JJB36NXFXLE
  • Item #4912271
  • Manufacturer Part #JB36NXFXLE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Obsidian interior
  • Fully flush, fully integrated design
  • TwinFresh™ climate control system
  • Multi-point LED theater lighting
  • Light-guided capacitive touch controls
  • Soft-close crisper drawers
  • Elegance shelving
  • Produce preserver
  • FreshFlow™ air filter
  • Variable capacity compressor
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
20.9 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.56 cu ft
Height:
83-1/8 in
Installation Type:
Built-in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
15.3 cu ft
Refrigerator Type:
Bottom Mount Freezer
UPC:
883049336824
Volts:
115V
Width:
35-3/4 in