22 in. Bottom Mount Refrigerator
22 in. Bottom Mount Refrigerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sensor-controlled system that helps maintain ideal temperatures
- At 31 dBA, this refrigerator runs quietly in the background
- A stealth flush door & articulating hinge offers a seamless look
- Store and chill a variety of foods in a drawer with three presets
- A sealed drawer creates an optimal food preservation environment
- Easily store frozen food on a sliding tray in the freezer
- Illuminate the interior for increased visibility
- Organize ingredients with adjustable bins and shelving
- Chill up to 5 bottles of wine with integrated storage
- Customizable exterior seamlessly blends with your kitchen
-
Green
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Energy Star Compliant:
- Yes
- Installation Type:
- Built-in
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Refrigerator Type:
- Bottom Mount
- Smart Home Enabled:
- No
- UPC:
- 883049637525
- Volts:
- 110V
- Weight:
- 132.3 lb
- Width:
- 22 in