This product requires certification to purchase.

23-3/4 in. Built-In Dishwasher in Pro-Style Stainless

JennAir

23-3/4 in. Built-In Dishwasher in Pro-Style Stainless

  • Fast #
  • Part #JJDB9000CWP
  • Item #5072429
  • Manufacturer Part #JDB9000CWP
5 out of 5 Customer Rating
Brand image
JennAir

23-3/4 in. Built-In Dishwasher in Pro-Style Stainless

  • Fast #
  • Part #JJDB9000CWP
  • Item #5072429
  • Manufacturer Part #JDB9000CWP
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum drain hose length 12 in
  • Lead-Free
  • Upper rack with ultra glide rails
  • Obsidian racks
  • Interior metal accents
  • Capacitive touch controls
  • Exterior cycle indicator
  • Add dish indicator light
  • Sensor wash cycle with ClearScan™ turbidity sensor
  • Refresh/rinse cycle
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
46 dB
Depth:
26-7/8 in
Energy Star Compliant:
Yes
Height:
33-7/8 in
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
883049328010
Volts:
120V
Width:
23-3/4 in