23-7/8 in. 13 Bottles Beverage Cooler in Panel Ready
23-7/8 in. 13 Bottles Beverage Cooler in Panel Ready
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Bottles
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Energy Star Compliant:
- No
- Height:
- 34-3/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Type:
- Beverage Centers, Compact
- UPC:
- 883049485683
- Volts:
- 115V
- Width:
- 23-7/8