This product requires certification to purchase.

23-7/8 in. 5.2 cu. ft. Full Refrigerator in Panel Ready

JennAir

23-7/8 in. 5.2 cu. ft. Full Refrigerator in Panel Ready

  • Fast #
  • Part #JJUGFR242HX
  • Item #7846333
  • Manufacturer Part #JUGFR242HX
4.1 out of 5 Customer Rating
Brand image
JennAir

23-7/8 in. 5.2 cu. ft. Full Refrigerator in Panel Ready

  • Fast #
  • Part #JJUGFR242HX
  • Item #7846333
  • Manufacturer Part #JUGFR242HX
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Energy Star Compliant:
Yes
Height:
34-3/8 in
Installation Type:
Built-in, Undercounter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Freezerless Refrigerators
UPC:
883049485768
Volts:
115V
Width:
23-7/8 in