This product requires certification to purchase.

29.2 cu. ft. Side-By-Side Refrigerator in Panel Ready

JennAir

29.2 cu. ft. Side-By-Side Refrigerator in Panel Ready

  • Fast #
  • Part #JJBSFS48NMX
  • Item #9918605
  • Manufacturer Part #JBSFS48NMX
5 out of 5 Customer Rating
Brand image
JennAir

29.2 cu. ft. Side-By-Side Refrigerator in Panel Ready

  • Fast #
  • Part #JJBSFS48NMX
  • Item #9918605
  • Manufacturer Part #JBSFS48NMX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Obsidian interior
  • Fully flush, fully integrated design
  • Precision Temperature Management™ system
  • Advanced climate control drawer
  • Produce preserver
  • Multi-point LED theater lighting
  • Capacitive touch controls with LED display
  • SoftClose® crisper drawers
  • Elegance shelving
  • Automatic ice maker
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
29.2 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Capacitive Touch
Depth:
24-3/4 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
10.5 cu ft
Height:
83-1/8 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Capacity (Cu Ft):
18.7 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
UPC:
883049586168
Volts:
115/120V
Weight:
685 lb
Width:
47-3/4 in