35-3/4 in. 20 cu. ft. Column Refrigerator in Panel Ready
35-3/4 in. 20 cu. ft. Column Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Over 250 Configurations for this Left Hand Swing Door - Hundreds of ways to make columns suit you.
- Three zones. Three precision sensors. Calibrated every second. Command temperatures and humidity in each zone with an exposed air tower for total control.
- Remote Access - Open door. Power outages. Filter changes. Connect to WiFi for real-time notifications and control your columns from anywhere. Tap and swipe on both iOS and Android devices.
- Ecliptic Lighting - Live beyond the shadow, live beyond puck lighting. Over 650 LEDs frame and fill your column, coming alive at a touch of the controls. Each item illuminates in dramatic glory.
- Daring Obsidian Interior - Inspired by volcanic glass, this dark finish erupts with reflective, high-contrast style. Stop the whitewashing. Let fine foods emerge like vibrant art, begging to be devoured.
- Solid Glass and Metal - All-metal bins and shelf frames. Thick, naturally odor-resistant solid glass. A forcefield at the edge that prevents spillovers. To hell with cheap plastic in luxury designs.
- Emotive Controls - Dominate your domain. This waist-level panel challenges the idea that controls should be out of reach. Customize every zone to your desires.
- Shapeshifter Drawers (Refrigerator) - From craft beer to the farmer's market. Whether you're marinating a steak or storing a charcuterie tray, every drawer has presets to meet your desires.
- Seamless Touches - The industry-first Obsidian hinge and concealed details melt into their volcanic surroundings.
- Smooth Close Drawers - Smooth moves. Each drawer opens and closes fluidly and quietly, even when fully loaded.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 79-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 20 cu ft
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 883049438320
- Volts:
- 120V
- Weight:
- 546 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi