35-3/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
35-3/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Obsidian interior
- Fully flush, fully integrated design
- TwinFresh™ climate control system
- Multi-point LED theater lighting
- Light-guided capacitive touch controls
- Soft-close crisper drawers
- Elegance shelving
- Produce preserver
- FreshFlow™ air filter
- Variable capacity compressor
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.9 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.56 cu ft
- Height:
- 83-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- UPC:
- 883049336831
- Volts:
- 115V
- Width:
- 35-3/4 in