This product requires certification to purchase.

35-43/100 in. Island Range Hood in Stainless Steel

JennAir

35-43/100 in. Island Range Hood in Stainless Steel

  • Fast #
  • Part #JJVI0636LS
  • Item #9783488
  • Manufacturer Part #JVI0636LS
5 out of 5 Customer Rating
Brand image
JennAir

35-43/100 in. Island Range Hood in Stainless Steel

  • Fast #
  • Part #JJVI0636LS
  • Item #9783488
  • Manufacturer Part #JVI0636LS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Booster function: Helps clear the air quickly by raising the fan speed to its highest possible setting for 5 minutes, helping to rid the kitchen of smoke and steam
  • 90K BTU cooktop threshold: This hood is equipped to handle the high heat and cooking power of cooktops up to 90,000 BTUs
  • Dishwasher-safe metal filter: This filter effectively captures smoke, grease and cooking odors as they're drawn through the hood and can be easily cleaned in the dishwasher
  • 6" round damper: Help regulate the flow of air through the chimney with a 6" round damper
  • Optional chimney extension kit: Extend chimney height for ceilings over 9 feet with the optional chimney extension kit
  • Recirculating installation option: A convertible design lets you install without needing to vent outside. When external ventilation isn't an option, the hood's fan will recirculate air through filters that help capture grease and cooking odors to help keep the kitchen clean
  • Badasses at the ready: Our crew relentlessly engages with Jenn Air® appliances day in, day out. Initiated in rigorous product, process and culinary training, this team answers to you - from sales to installation to ownership
  • Serviced by a select few: We narrowed down our dedicated network to only the most experienced providers. Armed with extensive access to products and knowledge, their expertise is unmatched
  • Island mount hood: Accommodates ranges and cooktops installed in kitchen islands and peninsulas
  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
CFM:
585 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
23-31/50 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
13-7/8 in
Hood Vent Type:
Island
Interior Light:
Yes
Light Bulb Type:
LED
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Sones:
3
UPC:
883049610054
Volts:
120V
Watts:
457 W
Weight:
112 lb
Width:
35-43/100 in