36 in. Wall Mount Range Hood in Stainless Steel
36 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mount hood
- Quieter than the leading luxury hood brand
- LED strip lighting
- Modern T-shape design
- 3-speed, 585 CFM motor class1
Specifications
- AMP:
- 3.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 585 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 17-9/100 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 2-3/8 in
- Hood Vent Type:
- Standard
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Sones:
- 0.3;3
- UPC:
- 883049610030
- Vent Duct Shape:
- T-Shape
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 457 W
- Weight:
- 74 lb
- Width:
- 35-43/100 in