4-3/4 in. Handle Kit for JF36NXFXDE
4-3/4 in. Handle Kit for JF36NXFXDE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- JF36NXFXDE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 61-1/2 in
- Height:
- 4-3/4 in
- NSF Certified:
- No
- Product Type:
- Handle Kit
- UL Listed:
- No
- UPC:
- 883049521633
- Weight:
- 31 lb
- Width:
- 16-3/4 in