42 in. Door Panel in Obsidian
42 in. Door Panel in Obsidian
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Armoire-Style Refrigerator Door Panel is a 42" obsidian/black replacement part for your fully integrated built-in refrigerator.
- Package contains (1) 42" Refrigerator Door Panel Kit, Obsidian
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian
- Length:
- 42 in
- NSF Certified:
- No
- Product Type:
- Door Panel Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 883049349152
- Width:
- 42 in