47-3/4 in. 29.2 cu. ft. Side-By-Side Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #JBSFS48NMX
47-3/4 in. 29.2 cu. ft. Side-By-Side Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Obsidian interior
- Fully flush, fully integrated design
- Precision Temperature Management™ system
- Advanced climate control drawer
- Produce preserver
- Multi-point LED theater lighting
- Capacitive touch controls with LED display
- Soft-close crisper drawers
- Elegance shelving
- Automatic ice maker
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29.2 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 10.5 cu ft
- Height:
- 83-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 18.7 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- UPC:
- 883049337005
- Volts:
- 115V
- Width:
- 47-3/4 in