6-Burner 6-Element 105000 BTU Sealed Cooktop in Stainless Steel
6-Burner 6-Element 105000 BTU Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 105000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 7-7/16 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Built-in
- MBH:
- 105
- Material:
- Steel
- Number of Burners:
- 6
- Number of Elements:
- 6
- Power Source:
- Gas, Electric
- Volts:
- 120V
- Weight:
- 142 lb
- Width:
- 48 in