This product requires certification to purchase.

48 in. Door Panel for Fully Integrated Built-in Refrigerator

JennAir

Armoire 48 in. Door Panel for Fully Integrated Built-in Refrigerator

  • Fast #
  • Part #WW10663565
  • Item #7207791
  • Manufacturer Part #W10663565
4 out of 5 Customer Rating
Brand image
JennAir

Armoire 48 in. Door Panel for Fully Integrated Built-in Refrigerator

  • Fast #
  • Part #WW10663565
  • Item #7207791
  • Manufacturer Part #W10663565
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
48 in Fully Integrated Built-in Refrigerator
Collection:
Armoire
NSF Certified:
No
Product Type:
Door Panel Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UPC:
883049349145
Width:
48