5 Burner Sealed Cooktop in Black
Black Series 5 Burner Sealed Cooktop in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ultra-High Output Burner 17,000 BTU
- Ultra-Low Output Burner with Melt Cap 5000 BTU
- JX3™ Downdraft Ventilation System with 3 Speeds
- Convertible to Duct-Free Ventilation
- Brass Burners with Removable Base
- DuraFinish® Protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 17000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Black Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 7-13/64 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Built-in
- MBH:
- 17
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in