15 in. 20000 BTU 1-Burner 1-Element Sealed Cooktop in Stainless Steel
Custom 15 in. 20000 BTU 1-Burner 1-Element Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single point electronic ignition and Flame-Sensing™ re-ignition
- White LED backlit knobs
- Dual stacked power burner 20000 BTU
- Brass burners with removable base
- Low-profile design for traditional installations
Specifications
- AMP:
- 15
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Custom
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 4-5/32 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Countertop
- MBH:
- 20
- Number of Burners:
- 1
- Power Source:
- Gas
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 25 lb
- Width:
- 15 in