30 in. Downdraft Range Hood in Stainless Steel
Euro-Style 30 in. Downdraft Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CFM: 600
- Fourteen inch rise
- Reversible motor box
- Four fan speed settings
- Dishwasher-safe stainless steel baffle filters
- Six inch round exterior venting
- Rectangular exterior venting
- Hidden slide controls
- Automatic shutoff when retracted
- Integrated styling
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Euro-Style
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 20 in
- Duct Size:
- 3-1/4 in x 10 in;6 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 28-7/8 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Sones:
- 6.5
- UPC:
- 883049222424
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in