20 in. Electric Downdraft Cooktop in Black
Expressions Collection 20 in. Electric Downdraft Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Backlit Controls
- Countertop/Island/Peninsula Install without Hood
- Color-Coordinated Tempered Glass Grill Covers
- Excalibur® nonstick grill grate finish
- Indoor Grilling Capability
- PerimaVent™downdraft ventilation system with fan
- Modular design
- 2,800W Energy Saver Grill Assembly and Liner Pan
Specifications
- AMP:
- 20
- Collection:
- Expressions Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21-1/8 in
- Height:
- 17-1/2 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UPC:
- 721023058037
- Volts:
- 240V
- Width:
- 19-1/4 in