This product requires certification to purchase.

Expressions Griddle in Black

JennAir

Expressions Griddle in Black

  • Fast #
  • Part #WAO310
  • Item #1137512
  • Manufacturer Part #AO310
5 out of 5 Customer Rating
Brand image
JennAir

Expressions Griddle in Black

  • Fast #
  • Part #WAO310
  • Item #1137512
  • Manufacturer Part #AO310
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Jennair Expressions™Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UPC:
721023002733
Watts:
2100 W