This product requires certification to purchase.

4 Burner Radiant Cooktop in Black

JennAir

Lustre 4 Burner Radiant Cooktop in Black

  • Fast #
  • Part #JJEC3430HS
  • Item #7625859
  • Manufacturer Part #JEC3430HS
3.9 out of 5 Customer Rating
Brand image
JennAir

Lustre 4 Burner Radiant Cooktop in Black

  • Fast #
  • Part #JJEC3430HS
  • Item #7625859
  • Manufacturer Part #JEC3430HS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Melt function
  • 6” 1,200-watt single element
  • 6” 1,300-watt single element
  • Oblivion glass surface
  • Hot surface indicators
  • Power on indicator light
  • Badasses at the ready
  • Serviced by a select few
  • ADA compliant
  • True flush installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Radiant
Collection:
Lustre
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Black
Control Type:
Knob
Depth:
21-3/4 in
Energy Star Compliant:
No
Height:
6-1/16 in
Material:
Glass
Number of Burners:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
883049472751
Volts:
208/240V
Watts:
3000 W
Width:
30-13/16 in