30 in. Panel Kit for JBZFR30IGX
Noir™ 30 in. Panel Kit for JBZFR30IGX
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fully integrated and flush design
Specifications
- Brand Model Compatibility:
- JBZFR30IGX, JBRFR30IGX
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Material:
- Stainless Steel
- Height:
- 80 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit
- UL Listed:
- No
- UPC:
- 883049437910
- Weight:
- 72 lb
- Width:
- 30 in