This product requires certification to purchase.

35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

JennAir

Noir™ 35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #JJDRP436HM
  • Item #7788302
  • Manufacturer Part #JDRP436HM
5 out of 5 Customer Rating
Brand image
JennAir

Noir™ 35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #JJDRP436HM
  • Item #7788302
  • Manufacturer Part #JDRP436HM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
BTU:
20000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5.1 cu ft
Collection:
Noir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
29-13/16 in
Fuel Type:
Natural Gas
Handle Material:
Metal
Height:
36 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
20
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Gas
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
883049468563
Volts:
240V
Watts:
3000 W
Weight:
444 lb
Width:
35-7/8 in