This product requires certification to purchase.

36 in. Panel Kit for JBRFR36IGX Panel Ready Column Refrigerator

JennAir

Noir™ 36 in. Panel Kit for JBRFR36IGX Panel Ready Column Refrigerator

  • Fast #
  • Part #JJKCPR361GM
  • Item #7788208
  • Manufacturer Part #JKCPR361GM
4.7 out of 5 Customer Rating
Brand image
JennAir

Noir™ 36 in. Panel Kit for JBRFR36IGX Panel Ready Column Refrigerator

  • Fast #
  • Part #JJKCPR361GM
  • Item #7788208
  • Manufacturer Part #JKCPR361GM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
JBRFR36IGX Panel Ready Column Refrigerator
Collection:
Noir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Panel Kit
UL Listed:
No
UPC:
883049437972
Width:
36 in