48 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Noir™ 48 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-81/100 in
- Fuel Type:
- Natural Gas
- Height:
- 38-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 20
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 883049468471
- Volts:
- 120V
- Weight:
- 562 lb
- Width:
- 48 in