This product requires certification to purchase.

48 in. Panel Kit for JS48NXFXDE

JennAir

Noir™ 48 in. Panel Kit for JS48NXFXDE

  • Fast #
  • Part #JJBSFS48NHM
  • Item #7788325
  • Manufacturer Part #JBSFS48NHM
4.7 out of 5 Customer Rating
Brand image
JennAir

Noir™ 48 in. Panel Kit for JS48NXFXDE

  • Fast #
  • Part #JJBSFS48NHM
  • Item #7788325
  • Manufacturer Part #JBSFS48NHM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tall stainless steel door, flush to cabinet, NOIR™ styling
  • Requires Certification

Specifications

Brand Model Compatibility:
JS48NXFXDE
Collection:
Noir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Panel Kit
UL Listed:
No
UPC:
883049475363
Weight:
82 lb
Width:
48 in