4 Burner Radiant Cooktop in Black
Oblivian 4 Burner Radiant Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6” 1,200-watt single element
- 6” 1,300-watt single element
- Melt function
- ADA compliant
- Power on indicator light
- Serviced by a select few
- Hot surface indicators
- 10”/6” Dual-choice™ element
- True flush installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Collection:
- Oblivian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 6-1/16 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Drop-in
- Material:
- Glass
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 30-13/16 in