This product requires certification to purchase.

36 in. Canopy Range Hood in Stainless Steel

JennAir

Pro-Style® 36 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #JJXU9136HP
  • Item #7788283
  • Manufacturer Part #JXU9136HP
5 out of 5 Customer Rating
Brand image
JennAir

Pro-Style® 36 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #JJXU9136HP
  • Item #7788283
  • Manufacturer Part #JXU9136HP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Pro-Style®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
23 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
10 in
Hood Vent Type:
Canopy
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
12.1
UPC:
883049494951
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in