Refrigerator Handle Kit in Stainless Steel
Refrigerator Handle Kit in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is a factory certified accessory
- These three words represent quality parts and accessories designed specifically for your appliance
- Time tested engineering that meets our strict quality specifications
- 30-day return policy
Specifications
- Brand Model Compatibility:
- JF42NXFXDE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 4-3/4
- Material:
- Stainless Steel
- Product Type:
- Handle Kit
- UPC:
- 883049522326
- Weight:
- 8
- Width:
- 15-1/4