23-7/8 in. 13 Bottles Beverage Cooler in Stainless Steel
Rise™ 23-7/8 in. 13 Bottles Beverage Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13 Bottles
- Collection:
- Rise™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 23-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/8 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Steel
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Temperature Range:
- 33 to 40 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 110 lb
- Width:
- 23-7/8 in