23-7/8 in. 45 Bottles Wine Cooler in Panel Ready
Rise™ 23-7/8 in. 45 Bottles Wine Cooler in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 45 Bottles
- Collection:
- Rise™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 23-7/8 in
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Undercounter
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- UPC:
- 883049485829
- Volts:
- 115V
- Width:
- 23-7/8 in