23-7/8 in. 5 cu. ft. Compact, Full Refrigerator in Panel Ready
Rise™ 23-7/8 in. 5 cu. ft. Compact, Full Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Energy Star Compliant:
- Yes
- Height:
- 34-1/2 in
- Installation Type:
- Built-in, Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Compact
- UPC:
- 883049485782
- Volts:
- 115V
- Width:
- 23-7/8 in