23-7/8 in. 5 cu. ft. Compact, Full Refrigerator in Panel Ready
Rise™ 23-7/8 in. 5 cu. ft. Compact, Full Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quiet, soft, secure. An articulating hinge discreetly ushers the door open and gently pulls it closed
- Helps the appliance operate at peak performance without having to manually defrost
- Plummet internal temperatures to their lowest point for 24 hours
- Allows the door of the beverage center to be opened or closed during the Sabbath or other religious holidays without directly turning on or off any lights, digital readouts, solenoids, fans, valves, icons, tones, alarms or the compressor
- Helps protect food, beverages and wine by giving an audio and visual alert if the door is left open for 10 minutes
- Helps prevent food and beverage spoilage by chiming if the temperature in either zone rises above the preset range for 10 minutes
- Prevents accidental temperature changes and makes it easy to clean the controls
- Automatically turns on the LED interior lights when motion is detected near the appliance
- Features energy-efficient LED lights that provide a clear view without excessive heat that can affect internal temperatures
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 23-15/16 in
- Energy Star Compliant:
- Yes
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Number of Shelves:
- 3
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Compact
- UPC:
- 883049485805
- Volts:
- 115V
- Weight:
- 115 lb
- Width:
- 23-7/8 in