This product requires certification to purchase.

25.02 cu. ft. Side-By-Side Refrigerator in Stainless Steel with Obsidian Black

JennAir

Rise™ 25.02 cu. ft. Side-By-Side Refrigerator in Stainless Steel with Obsidian Black

  • Fast #
  • Part #JJBSS42E22L
  • Item #9918606
  • Manufacturer Part #JBSS42E22L
3.6 out of 5 Customer Rating
Brand image
JennAir

Rise™ 25.02 cu. ft. Side-By-Side Refrigerator in Stainless Steel with Obsidian Black

  • Fast #
  • Part #JJBSS42E22L
  • Item #9918606
  • Manufacturer Part #JBSS42E22L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Daring obsidian interior
  • Multi-point cinematic lighting
  • External ice and water dispenser
  • Precision temperature Management™ system
  • Quietest luxury built-in side-by-side refrigerator
  • Produce preserver: Let the taste and freshness of your produce endure. The produce preserver delays the over-ripening of certain fruits and vegetables by absorbing ethylene gas
  • Automatic adaptive defrost: Automatically detects frost buildup and switches to defrost to help maintain peak performance
  • Max cool: Plummets internal refrigerator temperatures to their lowest point for 24 hours to help ensure your freshly loaded groceries reach their ideal temperature
  • Max freeze: Internal freezer temperatures plummet as low as -8°F - an arctic refuge for frozen foods
  • Energy Star® certified: This Jennair® Built-in refrigerator is Energy Star® certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
25.02 cu ft
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
27-3/4
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
8.61 cu ft
Handle Material:
Metal
Handle Type:
Reach-through
Height:
83-3/8
Installation Type:
Flush Mount
Interior Light:
Yes
Material:
Glass
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerant:
R-600A
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
UPC:
883049618371
Volts:
115V
Weight:
625
Width:
42-3/8