26-3/4 in. Warming Drawer in Stainless Steel
Rise™ 26-3/4 in. Warming Drawer in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Height:
- 10-1/4 in
- UPC:
- 883049516288
- Volts:
- 120V
- Width:
- 26-3/4 in