27 x 23-1/4 in. 4.3 cu. ft. 20A Drop Down Single Oven in Stainless Steel
Rise™ 27 x 23-1/4 in. 4.3 cu. ft. 20A Drop Down Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multimode® convection system: Steady heat is circulated by whirling metal blades, weaving around every flat tine. Wield your cooking prowess from marbled meats to succulent roasts
- 4.3-Inch full color LCD display: A highly interactive, full-color LCD touchscreen is packed with dynamic features that allow you to navigate effortlessly through settings and cooking options including temperature and cooking mode
- Glide rack: Smooth moves. Glides in and out fluidly and quietly, even when fully loaded
- Temperature probe: Know when dinner is done without ever opening the door. Four points of contact deliver temperature readings visible on the LCD screen
- No preheat baking: Bake on a single rack without the wait using no preheat baking
- Badasses at the ready: Our crew relentlessly engages with Jenn Air® appliances day in, day out. Initiated in rigorous product, process and culinary training, this team answers to you from sales to installation to ownership
- 3,200-watt convection element: Power, controlled. Evenly bake breads and cook main dishes in a controlled environment powered by this 3,200-watt convection element
- 8-pass reflective broil element: Maximum coverage. Even heat distribution. Beneath a stainless steel broil plate, this element radiates heat back onto cookware and food
- Keep Warm™ option: Reward anticipation. Low heat keeps tempting dishes ready and waiting for the right moment
- Auto convection modes: Savor taste that leaves you wanting more. Choose your food type, and temperature and airflow automatically adjust for baking, broiling or roasting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 4.3 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-1/4 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 29-7/8 in
- Installation Type:
- Built-in, Wall Mount
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Elements:
- 1
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049609942
- Volts:
- 208/240V
- Watts:
- 4100 W
- Width:
- 27 in