29-7/8 in. 5.8 cu. ft. 56200 BTU 5-Burner Sealed Gas Slide-In Range in Stainless Steel
Rise™ 29-7/8 in. 5.8 cu. ft. 56200 BTU 5-Burner Sealed Gas Slide-In Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DuraFinish™ protection - with excellence in every detail, DuraFinish™ protection keeps your cooktop's surface looking like new, resisting yellowing, staining and scratching
- True convection uses a heating element behind the convection fan in addition to the bake and broil elements to provide even heat distribution throughout the oven
- AQUALIFT® self-cleaning technology - an oven cleaning technology designed to minimize the time, temperature and odors that typically come from standard self-cleaning ovens
- 19000-BTU dual-stacked power burner-this dual-stacked burner helps you achieve exceptional results with high-heat cooking techniques like searing or wok cooking while also giving you the control for delicate simmering
- Telescoping glide rack - this roll-out rack lets you easily position and remove dishes
- Baking drawer - adding additional baking capacity, our baking drawer offers an array of options for cooking and entertaining and provides a convenient alternative to oven baking and roasting, while still giving you the option to keep food warm, proof bread and warm plates before serving
- Brass burners - elegant brass burners effectively channel heat for desired cooking results
- Robust geometric cast iron grates form one graceful surface, crafted to withstand heavy cookware
- A generous 6.4 cu. ft. total capacity of the oven cavity and baking drawer lets you cook multiple dishes on multiple racks at once
- Striking and inviting controls with LED lighting unleash performance at your touch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 56200
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.8 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 28-5/16 in
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Metal
- Height:
- 36 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 56.2
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049644301
- Volts:
- 240V
- Width:
- 29-7/8 in