This product requires certification to purchase.

29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel with Obsidian Black

JennAir

Rise™ 29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel with Obsidian Black

  • Fast #
  • Part #JJBSS48E22L
  • Item #9918607
  • Manufacturer Part #JBSS48E22L
4.7 out of 5 Customer Rating
Brand image
JennAir

Rise™ 29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel with Obsidian Black

  • Fast #
  • Part #JJBSS48E22L
  • Item #9918607
  • Manufacturer Part #JBSS48E22L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Obsidian interior
  • Integrated cubed/crushed ice and water dispenser
  • Precision Temperature Management™ system
  • Advanced climate control drawer
  • Produce preserver
  • Multi-point LED theater lighting
  • Capacitive touch controls with LED display
  • SoftClose® crisper drawers
  • Elegance shelving
  • Door-mounted ice dispenser with removable bin
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
29.5 cu ft
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Obsidian Black
Control Type:
Capacitive Touch
Depth:
27-3/4 in
Freezer Capacity (Cu Ft):
10.3 cu ft
Handle Material:
Metal
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
Number of Shelves:
4
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
19.2 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
UPC:
883049618388
Volts:
115/120V
Weight:
670 lb
Width:
48-3/8 in