35-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Rise™ 35-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-13/16 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 20
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 883049468549
- Volts:
- 240V
- Weight:
- 444 lb
- Width:
- 35-7/8 in